EDIC Triton Carpet Wand For 100-250 PSI Units - TR1-95015FS-A
Write a Review
|
Questions & Answers (0)
Product Description
The Triton Carpet Wand is the latest in carpet cleaning technology. It provides a lightweight and durable alternative to the traditional stainless steel wand. The wand tube is constructed of Aircraft Aluminum and Titanium. The head of the Triton is not only designed for higher air speed, but also even/consistent air speed across the whole width of the wand head, guaranteeing optimum water recovery. Talk about durability – the wand shoe is made of UHMW plastic which has the highest impact strength of any thermoplastic presently made. The wand glides easily across the carpet and wears less because the UHMW plastic shoe also has an extremely low coefficient of friction. The best part about the Triton is it's light handle weight of 6.5lbs and low center of gravity. The wand head creates a strong contact with the carpet, maximizing recovery and requiring less operator down force on the wand so that operator fatigue is minimized.
PRICE
$825.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 13 in |
| Height | 67 in |
| Weight | 65 lbs |
| Cleaning Width | 12 in |
Product Details
| Pressure Power | Valve 1200 psi/Solution Line 3000 psi |
| Color | Gray |
| For Use With | Galaxy 2000/Galaxy Pro Extractor |
| Material | Brass (Spray Tube)/Aircraft Aluminum/Titanium (Vacuum Tube) |
| Description | Triton Carpet Wand |
| Manufacturers Part Number | TR1-95015FS-A |
| Brand | EDIC |
Warranty
| Warranty | 2 Years on Parts |