Features:
- General purpose pressure measurement
- Includes: (1) PowerQUAD Air Pressure Gauge
Weights & Dimensions
| Length | 1 |
| Width | 1 in |
| Height | 13/16 in |
| Weight | 0.1 lbs |
Product Details
| Type | Air Pressure Gauge |
| Material | Metal |
| Package Quantity | 1 |
| Description | Air Pressure Gauge |
| Color | Multi-colored |
| Manufacturers Part Number | PQ805 |
| For Use With | Guardair® PowerQUAD Vacuum Units |
| Brand | Guardair Corporation |