Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB670613

Global Industrial™ High Profile Connectable Spill Berm, 5'L x 4"W x 4-1/2"H

Product Description
✓ Quick setup for easy containment of spills of up to 4" high
✓ Polyurethane material is resistant to oil and various chemical spills
✓ Connectable berm with liquid proof seal allows users to contain larger spills

Promote safety and prevent leaks around machinery and environmentally sensitive areas with the Global Industrial™ High Profile Connectable Spill Berm. Ideal for warehouses, manufacturing plants, and other industrial applications that work with hazardous materials, these berms ensure large volumes of liquid are contained. Refer to manual for chemical compatibility. 1-Year Limited Warranty.

PRICE
$385.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
385.95
Buy 4+ units
369.95Save $16.00 (4%)
Available on or around 10/26/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 ft
Width4 in
Height4-1/2 in
Weight17.6 lbs

Product Details

TypeDike
ColorSafety Yellow
StyleHigh Profile
MaterialPolyurethane
Package Quantity1
Manufacturers Part Number670613
Indoor/OutdoorOutdoor
BrandGlobal Industrial

Warranty

Warranty1 yr