Lif-Truc Fork Lift Beam, Double Fork, Single Fixed Hook, 10, 000lb., 24" Dim A Size
Write a Review
|
Questions & Answers (0)
Product Description
Caldwell Fork Lift Beams are specifically designed to make fork lifts more versatile by providing positive handling of loads otherwise impractical for fork lifts. Easy attachment, no special wrenches or tools needed. Strong, sturdy, all welded construction. East to see, highly visible yellow paint. Made In The USA.
PRICE
$805.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-13/16 in |
| Width | 7-3/8 in |
| Height | 11-1/8 in |
| Weight Capacity | 10000 lbs |
| Weight | 42 lbs |
| Fork Opening | 3-1/4 in |
| Working Load Limit | 10000 lbs |
Product Details
| Assembly Required | No |
| Type | Forklift Lifting Beam |
| Color | Yellow |
| Hook Type | Single Fixed Hook |
| Material | Steel |
| Manufacturers Part Number | 10F-5-24 |
| Brand | Lif-Truc |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ASME B56.1, B56.11.4, OSHA 1910.178(4) |