Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3252298

MPN #: D-FORK-4-SL

Vestil™ Double Swivel Hoist Optioning Hook with Latch, 4000 lb. Capacity

Product Description
Convert your fork truck into a hook with anchor in a matter of seconds. The easy to attach hoisting hook does not require the assistance of special tools. Secured to the fork truck by means of a long safety restraint and screw clamps. Zinc plated hook with shackle included.

Features:
  • Heavy-duty solid steel construction provides long lasting rugged use
  • Double-fork style securely slides onto both fork truck forks
  • Safety chain with snap hook attaches unit to carriage of fork truck
  • Forged steel hook with safety latch ensures worker safety


PRICE
$239.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Width23-3/16 in
Height14-1/2 in
Weight Capacity4000 lbs
Weight31 lbs
Spread23-3/16 in
Fork Opening7-1/4 x 2-1/2 in
Working Load Limit4000 lbs

Product Details

Assembly RequiredNo
ColorSilver
Hook TypeDouble Swivel Hook
MaterialSteel
Manufacturers Part NumberD-FORK-4-SL
BrandVestil

Warranty

Warranty90