Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuris Instruments

Model # :WBB3138101

MPN #: F1000-HS-100

Accuris Instruments High Sensitivity DNA Quantification Kit, 100 assays

Product Description
Accuris DNA Quantification Kits are designed for accurate fluorescent quantification of dsDNA using instruments such as the Qubit®, SmartDrop™ XF, and microplate readers. The reagents are highly selective for double-stranded DNA (dsDNA); quantification results will not be skewed by single-stranded DNA (ssDNA), RNA, protein, or nucleotides in a sample. Included with each kit are a concentrated fluorescent assay reagent, dilution buffer, and ready-to-use DNA standards. The assay reagent is diluted using the buffer provided, sample is added (1 µL to 20 µL), and the concentration determined using an appropriate fluorometer instrument that utilizes blue excitation (460 ± 20 nm) and measures green fluorescence (525-570 nm).
The Accuris High Sensitivity Kit provides an accurate method to quantify low concentration dsDNA samples. The assay kit is designed to be accurate for initial DNA sample concentrations of 0.005–120 ng/µl, providing a detection range of 0.1–120 ng.

PRICE
$114.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberF1000-HS-100
TypeSpectrophotometer Accessories
Package Quantity1
BrandAccuris Instruments