Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3224246

MPN #: S4100-5

MTC™ Bio; Cuvette Cap/Plug, Round, Yellow, Pack of 500

Product Description
MTC™ Bio's disposable cuvettes are compatible with most popular spectrophotometers. Manufactured from high quality, optically clear polystyrene. They are intended for deteriminations in the 340 to 800nm (visible) wavelength range. Available in 3 sizes: 1.5mL micro, 2.5mL semi-micro and 4.5mL macro. All sizes are 12.5mm square, 45mm height and are compatible with various spectrophotometer models including: Carolina®, Spectronic®200, Spectronic®20 and 20D, Spectronic®Educator, Genesys™ and Accuris SmartDrop. If a closure is desired, please order cuvette caps separately. Cuvette Plug Cap, Round Closure, Yellow

Features:
  • Fits most spectrophotometers and photometers
  • Polystyrene for use in visible range (340-800nm)
  • Dust-proof, non-scratch protective packaging
  • Absorption reproductivity error of ≤1%


PRICE
$24.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Wavelength Range340 - 800Nm

Product Details

Manufacturers Part NumberS4100-5
TypeSpectrophotometer Accessories
Package Quantity500
BrandMTC Bio