Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuris Instruments

Model # :WBB3138084

MPN #: NS1000-E

Accuris Instruments SmartDrop™ L Spectrophotometer, 230V

Product Description
SmartDrop™ L Nano is the affordable choice for laboratories needing to determine nucleic acid and protein concentrations and purity of samples. The LED light source and silicon photocell sensor provide readings at 260 and 280nm. Samples from 1.0 to 2.0µl are loaded directly on the pedestal. Results are provided in about 5 seconds. The software automatically calculates and displays 260/280 ratios.
The Accuris SmartDrop™ series of nano spectrophotometers provides quick and easy quantification of small samples. Utilizing a small sample volume eliminates the need for dilutions, providing more accurate results.
A full color, 7" touchscreen with icon-driven menus and preprogrammed protocols gets users up and running quickly. No external computer is required. Each unit features a quartz pedestal onto which a drop of sample is placed. The arm is lowered and the drop is stretched into a liquid column of specificed length for spectral analysis. DNA, RNA and protein concentrations and purity numbers are displayed in a matter of seconds.
The resulting data can be printed, saved in the SmartDrop™'s onboard memory or exported via USB as an Excel file. All SmartDrop™ models include an integrated printer. For OD600 readings, each model includes a cuvette port and two optical glass cuvettes. Three SmartDrop™ models are available to meet a range of applications and budgets.

Features:
  • Ideal for basic DNA/RNA/protein quantification and purity
  • Affordable LED and silicon detector technology
  • Fixed 0.5mm path length, detect up to 2500ng/µl of dsDNA
  • Quick and accurate results from a sample droplet
  • Touch screen control panel, no PC or software required
  • Built-in printer and cuvette port for OD600 readings
PRICE
$6,799.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-3/16 in
Width11 in
Height7-5/16 in
Weight8
Wavelength Accuracy± 1 Nm
Spectral Bandwidth≤8 Nm
Wavelength Range260, 280, And 600Nm

Product Details

TypeSpectrophotometer
DisplayTouch Screen
Hertz50/60 Hz
Sample Compartment0.5mm Pathlength Cuvette
Photometric Repeatability0.005ABS
Wattage25 W
Voltage230 V
Photometric Range0.2-50 ABS (10mm Equivalent)
Stability[0,3)≤80.5% [3,4)≤82%
Optical SystemUv Silicon Photocell
Light SourceUv Led
Package Quantity1
Manufacturers Part NumberNS1000-E
OutputUSB Port BTU
Photometric Accuracy±0.005 A
BrandAccuris Instruments