Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB249574

MPN #: ASM-3123

High Speed Auto Feed Polypropylene Strapping Machine, 49"L x 58"H x 23"D, Silver

Product Description
The strapping machine offers automatic operation that applies banding at the push of a button. The high speed operation applies up to 30/min. The strapping machine accepts 1/2"W polypropylene strapping. It holds rolls with a 6 to 8" I.D. core. This polypropylene strapping machine offers adjustable strap tension from 15 to 150 lbs. and foot pedal operation. It moves easily with built in casters. The maximum package size is 29-1/4"W x 22-1/2"H.

The strapping machine requires 115V, single phase powder supply for operation. The high speed strapping machine is a productive solution to most polypropylene strapping tasks. This automatic arch strapping machine features the "Auto-Feeding" function that automatically feeds polypropylene strapping to arch and is ready for each application. The "auto-positioning" system automatically positions and secures the polypropylene strapping efficiently for each cycle. The "jam-free" feature ejects missed strap cycles, and resets the unit.

The user friendly controls allow operator to choose between panel mounted controls, foot pedal, or table top ball switch. Its cycle rate is Up to 30 straps/min. The actual production will vary depending on package size, chute size and operator dexterity. The machine is portable for convenience. The polypropylene strapping is sold separately.

PRICE
$8,819.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
$8819.00
Buy 2 units
$7979.00Save $840.00 (10%)
Buy 3+ units
$7729.00Save $1090.00 (12%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49 in
Depth23 in
Height58 in
Weight425 lbs
Strap Width1/2 in
Tensile Strength15 - 150
Core Size6 - 8 in

Product Details

Assembly RequiredNo
ColorSilver
For Use WithPolypropylene
Voltage115 V
MaterialSteel
Phase1
DescriptionStrapping Machine
Manufacturers Part NumberASM-3123
Max Wraps per Minute30
BrandVestil

Warranty

Warranty90 Days