Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Knipex

Model # :WBB1820643

MPN #: 12 62 180

KNIPEX 12 62 180 Automatic Adjustable Length 10-24 AWG Wire Stripper

Product Description
KNIPEX® 12 62 180 Automatic Wire Stripper 10-24 Awg

Features:

  • Compact standard tool at a favorable price for all current cable cross-sections and insulating materials
  • For single, multiple and fine-stranded cables of 10 AWG to 24 AWG with standard insulation
  • Adapts automatically to the respective cable cross-section preventing damage to the conductor
  • With adjustable length stop from 15/64" - 23/32" for stripping the same lenths during repetitive work
PRICE
$58.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/4 in

Product Details

TypeWire Stripper
Handle MaterialPlastic
Wire CutterNo
Spring LoadedYes
Handle TypeTrigger Release
StyleAdjustable Slide Stop
InsulatedNo
Country of OriginGermany
Handle Color FamilyMulti-colored
Manufacturers Part Number12 62 180
Handle StyleTrigger Release
BrandKnipex