Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB223817

MPN #: 2078300

IRWIN VISE-GRIP® 2078300 8" Self-Adjusting Wire Stripper/Cutter/Crimper W/ Pro Touch Grips

Product Description

Self-Adjusting Wire Stripper
  • Self-adjusting stripper strips wire from 10-24 AWG
  • Adjustable stopper controls the length of the core strip
  • Swivel knob micro-adjusts for gauges smaller than 20 AWG
  • Wire crimper crimps 10-22 AWG insulated, 10-22 AWG non-insulated and 7-9mm ignition terminals
  • Wire cutter extends versatility
  • ProTouch™ grips provide maximum comfort and reduced hand fatigue
PRICE
$42.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
42.95
Buy 3 units - 5 units
40.95Save $2.00 (5%)
Buy 6+ units
39.95Save $3.00 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in

Product Details

TypeWire Stripper
Handle MaterialPlastic
Wire CutterYes
Spring LoadedYes
Handle TypeComfort Grip
StyleAdjustable Slide Stop
InsulatedNo
Country of OriginChina
Handle Color FamilyBlue
Manufacturers Part Number2078300
Handle StyleComfort Grip
BrandIRWIN Tools