Features:
- All painted and waxed steel oscillated coil
- Approximately 100 lbs. per coil
Model # :WBB3203093
MPN #: SS58023HT
Weights & Dimensions
| Length | 2050 ft |
| Thickness | 0.023 in |
| Strap Width | 5/8 in |
Product Details
| Break Strength | 2050 lb/in |
| Material | Steel |
| Package Quantity | Coil Of 100 Lbs |
| Color | Black |
| Manufacturers Part Number | SS58023HT |