Global Industrial
Model # :WB422826
Global Industrial Polyester Strapping, 1/2"W x 3600'L x 0.020" Thick, Black - Pkg Qty 2
|
Questions & Answers (0)
Product Description
The polyester strapping is an ideal alternative to steel strapping. It is made for medium and heavy duty applications. Lighter and easier to use, the strapping has more flexibility than steel. Smooth finish.
PRICE
$219.90 Sold in packages of 2 / $109.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3600 ft |
| Thickness | 0.02 in |
| Strap Width | 1/2 in |
| Core Size | 16 x 3 in |
Product Details
| Style | Hand-Grade |
| Break Strength | 600 lb/in |
| Material | Polyester |
| Package Quantity | 2 |
| Color | Black |
| Manufacturers Part Number | 422826 |
| Brand | Global Industrial |
| Recyclable | Yes |