Features:
- Apply 4-5 coats for best results
- Each coat dries in 30 minutes.
- Store between the following temperatures: 40°F and 120°F (4.4°C and 49°C)
Weights & Dimensions
| Size | 5 gal |
| Coverage | 2000 Sq. Ft. Per Gallon |
Product Details
| Type | Floor Finish |
| Application Method | 5 |
| Application | Finishing |
| Percent Solids | 20 |
| For Use With | General Purpose, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Style | Durable |
| Size Type | 5 Gallon Pail |
| Description | High-Traffic Floor Finish |
| Package Quantity | 1 Pail |
| Manufacturers Part Number | ZUHTFF5G |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Brand | Zep |