Zep Seal 25 Interior Non-Resilient Floor Sealer, 5 Gallon Pail
Write a Review
|
Questions & Answers (0)
Product Description
For use primarily on non-resilient floors where water emulsion sealers and finishes are commonly used, such as factories, shopping malls, utility plants, o ces, garages, and in particular: automotive repair shops, commercial printers, fabricated metal products, government offices, grocery stores, hotels & motels, industrial machinery manufacturing, motor vehicle manufacturers, paper mills, schools & educational services, and the U. S. Postal Service facilities.
PRICE
$285.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
Product Details
| Type | Floor Finish |
| Scent | Mild |
| Size Type | 5 Gallon Pail |
| Package Quantity | 1 Pail |
| Description | Interior Non-Resilient Floor Sealer |
| Application | Sealing |
| Manufacturers Part Number | 107235 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| For Use With | Concrete, Terrazzo, Mexican Tile, And Quarry Tile |
| Dilution Ratio | RTU |
| Brand | Zep |