Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3151411

MPN #: 888B500

Betco® Unlock™ Floor Stripper, 5 Gallon Capacity Pail

Product Description
This high-power, high-speed floor stripper was developed to penetrate and remove multiple coats of burnished floor finish with a minimum of labor. This fast- acting, labor-saving product requires little, if any scrubbing and greatly reduces the time it takes to strip a floor. This powerful professional stripper requires no neutralizing or flood rinsing after use. Suitable for use on most surfaces.

Directions For Use: Recommended for removing multiple coats of water-based acrylic floor finishes from all types of resilient tile and hard surfaces. Not recommended on linoleum or sheet vinyl floors. Pre-test in a small area; color bleeding or discoloration may occur on linoleum, rubber tile, or asphalt tile. Sweep or dust mop floor to remove any large debris. For light to medium stripping, dilute 10 oz. /gal. (1:12). For heavy stripping, dilute 25 oz. /gal. (1:5) with cool water. Apply solution liberally to floor surface. Allow 3 - 5 minutes contact time. Be sure to keep surface wet at all times. Agitate with a low speed rotary machine, automatic scrubber or stripping machine. Pick up solution with a wet vacuum, automatic scrubber or mop and bucket and thoroughly rinse the floor. Allow floor to dry completely before applying finish or sealer. No flood rinsing is necessary if surface appears free of dust and residue.

Features:
  • Powerful formula cuts through layers of old finish in minutes
  • Pleasant to Use: Low to no odor released
  • Saves Energy: Works with cold water
  • Low Foaming
  • Color: Colorless
  • Fragrance: None
  • pH: 13.0-14.0
  • Residue on evaporation: None
  • Specific gravity: 1.029
  • Coverage: 400 sq. ft./ gallon
  • Warranty: 2 years


PRICE
$199.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 gal

Product Details

pH13.0-14.0
ApplicationStripping
StyleLiquid
Capacity5 gal
ScentUnscented
Applicable MaterialsSealed Hard Surfaces
Size TypeGallon Pail
DescriptionUnlock Floor Stripper
Package Quantity1
Manufacturers Part Number888B500
Floor TypeConcrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
BrandBetco

Warranty

Warranty2