High-traffic floor polish is specially formulated to seal and protect vinyl and other hard surface floors. Gives floors a durable gloss that resists scuffs and heel marks and prevents slips. Simply apply with a string mop for a gloss finish. Dries in 30 minutes. Provides excellent value to covers up to 2000 sq. ft. Not for use on wood, marble, granite, natural stone, painted or stained concrete, glazed ceramic tile and newer no-wax vinyl floors.
Boardwalk® High Traffic Floor Polish, 1 gal Bottle, 4/case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
| Coverage | 2,000 sq. ft./gal |
Product Details
| Style | Durable |
| Scent | Unscented |
| Size Type | Gallon Bottle |
| Package Quantity | 4 Bottles |
| Description | High Traffic Floor Polish |
| Application | Finishing |
| Manufacturers Part Number | 132000-41ESSN |
| Floor Type | Hardwood, Marble, Luxury Vinyl Tile (LVT) |
| Brand | Boardwalk |