Static Solutions Dissipative Floor Finish, Gallon Bottle, 4 Bottles - AF-5500
Write a Review
|
Questions & Answers (0)
Product Description
Static Solutions Elite Dissipative Floor Finish, Gallon Bottle 4/Case - AF-5500
This industry popular finish offers low VOC, high gloss, and static dissipative properties.
This industry popular finish offers low VOC, high gloss, and static dissipative properties.
PRICE
$535.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Floor Finish |
| Scent | Unscented |
| Size Type | Gallon Bottle |
| Package Quantity | 4 Bottles |
| Description | Dissipative Floor Finish |
| Application | Finishing |
| Manufacturers Part Number | AF-5500 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Brand | Static Solutions |