Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3133853

MPN #: BETB06950412

Betco® Squeaky™ Concentrate Floor Cleaner, 1 Gallon Bottle, Pack of 4

Product Description
Squeaky™ is tough on dirt and gentle on wood and gym floors. Squeaky™ leaves no residue, will not haze sport finishes and should be used as a daily cleaner. Squeaky is also the final cleaning step in the TyKote System.

Features:
  • Versatile - use for daily and periodic maintenance
  • Cleans and removes abrasive soils
  • Fast drying
  • Leaves no residue
  • Restores traction for sports floors
Directions for Use:
  • For use as a top-scrub cleaner for wood floor coatings
  • Routine Maintenance: Dust mop floors daily. If using a treatment, use only a water-based treatment, being careful to follow label instructions
  • Tacking Procedure: Dilute 1:4 gallon of water into a bucket. Soak several large towels in the solution, making sure they are thoroughly wet. Wring out the towels to remove excess moisture. Wrap a towel around a push broom and tack the floor. To prevent redeposit of dirt and oil, refold towel using clean sides as needed. Pay special attention to corners. Repeat the procedure in each area of the floor until the entire floor has been cleaned. Automatic Scrubber: Dilute 2 - 4 oz./gal. of water. No rinsing is required
  • Interim Maintenance: Dilute 1:4 in a spray bottle for heavy spot cleaning. Spray and wipe dry
  • Restorative Maintenance: Wet screening: Dilute product 2 - 4 oz./gal. of water. Use white or red floor pads. Use 175 RPM floor machine or automatic scrubber to wet screen the floor in preparation for new coating application. Rinse thoroughly removing all residue. See coatings labelled directions for proper procedures. Please recycle empty container


PRICE
$185.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Cleaner
ScentCharacteristic
Size Type1 Gallon Bottles
Helps RemoveSoils
Package Quantity4
DescriptionSqueaky™ Concentrate
pH7
Physical FormLiquid
ApplicationScrubbing
Floor TypeConcrete, Marble, Terrazzo, Sealed Concrete
Dilution RatioReady to Use
BrandBetco