Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mars

Model # :WBB2117805

MPN #: HV236-1UA-TS

Mars® Series 2 Unheated High Velocity Air Curtain W/ 36" Wide Door, 4000 CFM, 115V, 1PH, Silver

Product Description
The HV (High Velocity) series features 1 horsepower motor(s) that is strong enough for many industrial applications. It is capable of separating environments and protecting openings with significant wind loads up to 12' high and the standard color is titanium silver and heated options are available.

Features:
  • 1 HP Continuous Duty TEAO Motors
  • Sleek self-contained one piece heavy gauge corrosion proof paint lock metal design
  • AMCA Certified to AMCA 211 (see table above for models available)
  • (4) 7/16" top and wall mounting holes provided, (2) on each end
  • ETL Certified to conform to UL 507 (US) and CSA 22.2 (Canada) Standards
  • Cabinet has sufficient strength for fastening to wall on both ends without intermediate support
  • Adjustable air directional vanes with 40° sweep front to back
  • Rust preventative electrostatic polyurethane powder coating
  • Parts warranty of 5 years
  • Made in USA


PRICE
$1,999.00

1
1
Free Shipping Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth15-5/8 in
Height14 in
Weight115 lbs
Door Width36 in
Door Height12 ft
Max Door Height12 ft

Product Details

Number of Speeds2
3 Phase 460V FLA1.6 A
1 Phase 208V/230V FLA5.0 / 5.0 A
Heating OptionUnheated
MaterialGalvanized Steel
Phase1
Manufacturers Part NumberHV236-1UA-TS
1 Phase 115V FLA9.0 A
BrandMars
TypeStandard
CFM4000 CFM
Horsepower1 HP
ColorSilver
Amperage9 A
SeriesHigh Velocity
Hertz60 Hz
Voltage115 V
Decibels70

Warranty

Warranty1.5 yr

Compliance & Certifications

CertificationsCE, UL Listed