Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mars

Model # :WBB694864

MPN #: HV2120-2UH-TS

Mars® Series 2 Unheated High Velocity Air Curtain W/120" Wide Door, 8000 CFM, 460V, 3PH, Silver

Product Description
  • Reduces energy costs and consumption
  • Creates effective environmental separation
  • Maintains interior building temperature
  • Provides low operational costs
  • Minimizes dirt, dust, and fumes
  • Prevents flying insects from intruding
  • Offers and unobstructed view, enhancing safety
  • Durable metal construction
  • Corrosion resistant powder coated finish
  • Easy to install
  • Low maintenance
  • Limited warranty of 1.5 years


PRICE
$4,299.00

1
1
Free Shipping Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight350 lbs
Door Width120 in
Door Height12 ft
Max Door Height12 ft

Product Details

TypeStandard
CFM8000 CFM
Horsepower1 HP
ColorSilver
3 Phase 460V FLA3.2 A
SeriesHigh Velocity
1 Phase 208V/230V FLA10.0 / 10.0 A
Heating OptionUnheated
Number of Motors2
Voltage460 V
MaterialGalvanized Steel
Phase3
Manufacturers Part NumberHV2120-2UH-TS
Decibels73
1 Phase 115V FLA18.0 A
BrandMars

Warranty

Warranty1.5 yr