- Reduces energy costs and consumption
- Creates effective environmental separation
- Maintains interior building temperature
- Provides low operational costs
- Minimizes dirt, dust, and fumes
- Prevents flying insects from intruding
- Offers and unobstructed view, enhancing safety
- Durable metal construction
- Corrosion resistant powder coated finish
- Easy to install
- Low maintenance
- Limited warranty of 1.5 years
Mars® Series 2 Unheated High Velocity Air Curtain W/ 48" Wide Door, 4000 CFM, 115V, 1PH, Silver
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,899.00
1
1
Free Shipping Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 130 lbs |
| Door Width | 48 in |
| Door Height | 12 ft |
| Max Door Height | 12 ft |
Product Details
| Type | Standard |
| CFM | 4000 CFM |
| Horsepower | 1 HP |
| Color | Silver |
| 3 Phase 460V FLA | 1.6 A |
| Series | High Velocity |
| 1 Phase 208V/230V FLA | 5.0 / 5.0 A |
| Heating Option | Unheated |
| Voltage | 115 V |
| Material | Galvanized Steel |
| Phase | 1 |
| Manufacturers Part Number | HV248-1UA-TS |
| Decibels | 70 |
| 1 Phase 115V FLA | 9.0 A |
| Brand | Mars |
Warranty
| Warranty | 1.5 yr |