Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mars

Model # :WBB693944

MPN #: LPV272-1EFI-OB

Mars® LoPro Series 2 Air Curtain 72" Wide Door Electric Heated 230/3/60 13 KW Obsidian Black

Product Description
Features:
  • Reduces energy costs and consumption
  • Creates effective environmental separation
  • Maintains interior building temperature
  • Provides low operational costs
  • Minimizes dirt, dust, and fumes
  • Prevents flying insects from intruding
  • Offers and unobstructed view, enhancing safety
  • Aesthetically pleasing low profile 8 design
  • Low noise level for quiet operation
  • Easy to install
  • Low maintenance


ELECTRIC HEATED AIR CURTAINS HAVE MOTOR CONTROL UNITS INCLUDED IN CURTAIN
PRICE
$2,849.00

1
1
Free Shipping Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight61 lbs
Door Width72 in
Door Height8 ft
Max Door Height8 ft

Product Details

TypeLow Profile
CFM1800 CFM
Horsepower1/6 HP
ColorBlack
SeriesLoPro Series
1 Phase 208V/230V FLA1.4 / 1.4 A
Heating OptionElectric Heated
Voltage230 V
MaterialGalvanized Steel
Phase3
Manufacturers Part NumberLPV272-1EFI-OB
Decibels53
1 Phase 115V FLA2.6 A
BrandMars

Warranty

Warranty1.5 yr