- Reduces energy costs and consumption
- Creates effective environmental separation
- Maintains interior building temperature
- Provides low operational costs
- Minimizes dirt, dust, and fumes
- Prevents flying insects from intruding
- Offers and unobstructed view, enhancing safety
- Durable metal construction
- Corrosion resistant powder coated finish
- Easy to install
- Low maintenance
- Limited warranty of 1.5 years
Mars® Series 2 Unheated High Velocity Air Curtain W/ 72" Wide Door, 8000 CFM, 460V, 3PH, Silver
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,849.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 300 lbs |
| Door Width | 72 in |
| Door Height | 12 ft |
| Max Door Height | 12 ft |
Product Details
| Type | Standard |
| CFM | 8000 CFM |
| Horsepower | 1 HP |
| Color | Silver |
| 3 Phase 460V FLA | 3.2 A |
| Series | High Velocity |
| 1 Phase 208V/230V FLA | 10.0 / 10.0 A |
| Heating Option | Unheated |
| Voltage | 460 V |
| Material | Galvanized Steel |
| Phase | 3 |
| Manufacturers Part Number | HV272-2UH-TS |
| Decibels | 73 |
| 1 Phase 115V FLA | 18.0 A |
| Brand | Mars |
Warranty
| Warranty | 1.5 yr |