Patterson Fan High Velocity Truck Cooler w/ Yoke, 1/2 HP, 277V, 3200 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Patterson's HVTC fan is the most powerful and efficient cooling solution for keeping truck trailers cool during manual loading and unloading.
Re-engineered by our expert fluid dynamics team with an innovative design that has 64% lower amps, 2x the velocity, and is 68% quieter than the previous model, outperforming every other fan on the market, thanks to its patented air straighteners.
Our HVTC fan produces a steady airflow of 250 feet per minute at the bulkhead of a 53-foot truck trailer to purge your truck trailer in minutes and takes up only 5 inches of vertical dock door space.
Re-engineered by our expert fluid dynamics team with an innovative design that has 64% lower amps, 2x the velocity, and is 68% quieter than the previous model, outperforming every other fan on the market, thanks to its patented air straighteners.
Our HVTC fan produces a steady airflow of 250 feet per minute at the bulkhead of a 53-foot truck trailer to purge your truck trailer in minutes and takes up only 5 inches of vertical dock door space.
PRICE
$1,025.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 26 in |
| Height | 17-1/2 in |
| Weight | 42 lbs |
| Coverage Area | 1200 ft² |
| Fan Diameter | 9-1/2 in |
| Distance Air Throw | 120 ft |
Product Details
| Assembly Required | No |
| Max Ambient Temperature | 104 °F |
| Number of Speeds | 1 |
| Fan Type | Industrial |
| For Use With | Loading Docks |
| Motor Type | Open Drip Proof |
| Mounting Location | Wall |
| Material | High Impact Polypropylene |
| Phase | 1 |
| Manufacturers Part Number | FHVTCD |
| Indoor/Outdoor | Indoor |
| Sound Level | 75 |
| Brand | Patterson Fan |
| RPM | 1075 rpm |
| Type | Truck Cooler |
| CFM | 3200 CFM |
| Horsepower | 1/2 HP |
| Color | Blue |
| Amperage | 2.6 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| RPM High | 1075 rpm |
| Voltage | 277 V |
| CFM High | 3200 CFM |
| Oscillating/Non Oscillating | Non Oscillating |
| Watts | 28 W |
Warranty
| Warranty | 2 yr |