Avery® High-Visibility Laser Labels, 2 x 4, Assorted Neons, 150/Pack
|
Questions & Answers (0)
Product Description
Capture attention with these high-visibility labels Ideal for priority messages, addressing, color-coding, and identification, warning labels and more. Get noticed with eye-catching color. Label Size - text: 2 x 4; Label Color(s): Assorted Neon; Machine Compatibility: Laser Printers; Material(s): Paper.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$22.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 2 in |
| Label Size-Text | 2 x 4 |
Product Details
| Type | Identification/Multipurpose Label |
| Color | Assorted |
| For Use With | Laser Printers |
| Material | Paper |
| Package Quantity | 10 Labels/Sheet, 15 Sheets/Pack |
| Description | High-Visibility Laser Labels |
| Manufacturers Part Number | 5978 |
| Adhesive | Permanent Self-Adhesive |
| Shape | Rectangular |
| Brand | Avery |