Avery® Rectangle Easy Peel Labels, 2 x 3, Clear, 80/Pack
|
Questions & Answers (0)
Product Description
Print to the edge label design; vivid colors and sharp text can extend right to the end of the label. Easy to customize with Avery's free templates and designs. Laser and inkjet compatible. For fast peelingsimply bend the label sheet to expose the Pop-up Edge®. Label Size - text: 2 x 3; Label Color(s): Clear; Machine Compatibility: Inkjet Printers; Laser Printers; Material(s): Paper.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$22.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 2 in |
| Label Size-Text | 2 x 3 |
Product Details
| Type | Identification/Multipurpose Label |
| Color | Clear |
| For Use With | Inkjet, Laser |
| Material | Paper |
| Package Quantity | 8 Labels/Sheet, 10 Sheets/Pack |
| Description | Rectangle Easy Peel Labels |
| Manufacturers Part Number | 22822 |
| Adhesive | Permanent Self-Adhesive |
| Shape | Rectangular |
| Brand | Avery |