Heskins High Visibility Reflective Tape, Red/White, 2" x 30'
Write a Review
|
Questions & Answers (0)
Product Description
Reflective tape is a simple self-adhesive high visibility tape suitable for marking out potentially hazardous or dangerous areas. It can be effectively used in any environment, and takes literally only minutes to apply. A paper backing liner is applied to protect the PSA (pressure sensitive adhesive) prior to application.
PRICE
$36.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft |
| Width | 2 in |
| Weight | 0.7 lbs |
| Thickness | 6 mil |
Product Details
| Type | Floor Marking Tape |
| Color | Red/White |
| Self Adhesive | Yes |
| Pattern | Striped |
| Material | PET |
| Description | High Visibility Reflective Tape |
| Package Quantity | 1 |
| Manufacturers Part Number | 6601005000010AUA |
| Reflective Type | Reflective |
| Brand | Heskins |