Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798659

MPN #: 4484-0

Kohler® Highline® Classic Toilet Tank w/Sloan, 1.0 GPF

Product Description
Newly designed Pressure Lite® toilets raise the bar for exceptional bulk flushing performance. This KOHLER® Highline/Wellworth® Pressure Lite® 1.0 gpf toilet tank with left-hand trip lever, with its 1.0-gallon flush, provides a water savings of 5,000 gallons per year and offers complementary style for any bath or powder room.

Features:
  • KOHLER® plumbing products combine beautiful form and reliable function
  • Combine with K-4303 or K-4303-L to create K-3531 Wellworth Pressure Lite 1.0 gpf toilet or combine with K-4304 or K-4304-L to create Highline Pressure Lite 1.0 gpf toilet
  • Please see K-3531 Wellworth Pressure Lite 1.0 gpf toilet or K-3519 Highline Pressure Lite 1.0 gpf toilet for more details
  • Constructed of vitreous china.


PRICE
$329.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-1/4 in
Depth8-5/8 in
Height14-1/4 in
Rough-In Size12 in

Product Details

Gallons per Flush1 gal/flush
Flush ValveYes
ColorWhite
SeriesHighline Classic
Liters per Flush3.8
Mounting LocationFloor
MaterialVitreous China
Flush TypeSiphon Jet
Manufacturers Part Number4484-0
ShapeElongated
BrandKohler

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME A112.19.2,CSA B45.1
ADA CompliantNo