Sloan WETS-8009.8010-STG Pressure Assist Elongated Toilet 1.28 GPF
Write a Review
|
Questions & Answers (0)
Product Description
Sloan WETS-8009.8010-STG Pressure Assist Elongated Toilet 1.28 GPF
This elongated bowl includes permanent SloanTec® hydrophobic antimicrobial glaze which inhibits the growth and buildup of germs, bacteria, mold, mildew and mineral scale on the surfaces. It is a floor mounted, floor outlet bowl with a 12 Inch (305mm) rough-in. The tank has a secure, anti-rocking 3 point mounting system with a chrome metal flush handle. It is powered by Flushmate® brand pressure assisted flushing technology to achieve 1,000g MaP score. The Water spot area is 11-1/4 x 9-3/4 (286 mm x 248 mm). Closet bolts and caps included. Toilet seat and wax ring not included
This elongated bowl includes permanent SloanTec® hydrophobic antimicrobial glaze which inhibits the growth and buildup of germs, bacteria, mold, mildew and mineral scale on the surfaces. It is a floor mounted, floor outlet bowl with a 12 Inch (305mm) rough-in. The tank has a secure, anti-rocking 3 point mounting system with a chrome metal flush handle. It is powered by Flushmate® brand pressure assisted flushing technology to achieve 1,000g MaP score. The Water spot area is 11-1/4 x 9-3/4 (286 mm x 248 mm). Closet bolts and caps included. Toilet seat and wax ring not included
PRICE
$455.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18.75 in |
| Depth | 30-3/8 in |
| Height | 29-5/8 in |
| Weight | 113 lbs |
| Rough-In Size | 12 in |
Product Details
| Seat | No |
| Gallons per Flush | 1.28 gal/flush |
| Flush Valve | No |
| Color | White |
| Liters per Flush | 4.8 |
| Material | Vitreous China |
| Manufacturers Part Number | WETS-8709-8010 |
| Shape | Elongated |
| Brand | Sloan |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| ADA Compliant | No |