Hiland Landscape Recycled Glass, 30 to 50mm Dia., Aqua
Write a Review
|
Questions & Answers (0)
Product Description
30-50mm (1-1/4-2 inch) landscape glass is a beautiful addition to your lawn or garden. Adding one of our 4 colors of landscape glass to your décor will give your entertaining areas new life and a modern look. The decorative glass is sure to make your landscape colorful and vibrant. The sun's natural light will bring your lawn or garden to life with a beautiful array of colorful reflections. Landscape glass will give your backyard the decorative upgrade you have always dreamed of.
PRICE
$61.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Width | 1-1/4 in |
| Height | 1-3/4 in |
| Weight | 20 lbs |
Product Details
| Type | Fire Pit Glass |
| Material | Glass |
| Color | Aqua |
| Manufacturers Part Number | LR30-GLASS-AQ |
| Brand | Hiland |