Hiland Landscape Recycled Glass, 50 to 100mm Dia., Aqua
Write a Review
|
Questions & Answers (0)
Product Description
50-100mm (2-4 inch) landscape glass is a beautiful addition to your lawn or garden. Adding one of our 4 colors of landscape glass to your décor will give your entertaining areas new life and a modern look. The decorative glass is sure to make your landscape colorful and vibrant. The sun's natural light will bring your lawn or garden to life with a beautiful array of colorful reflections. Landscape glass will give your backyard the decorative upgrade you have always dreamed of. Not for use in fire pits
PRICE
$61.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 2-1/4 in |
| Height | 2-1/2 in |
| Weight | 20 lbs |
Product Details
| Type | Fire Pit Glass |
| Material | Glass |
| Color | Aqua |
| Manufacturers Part Number | LR50-GLASS-AQ |
| Brand | Hiland |