Hiland Outdoor Fire Pit, Hammered Bronze, 38"L x 28"H
Write a Review
|
Questions & Answers (0)
Product Description
The HILAND Propane Antique Bronze Fire Pit blends in beautifully with your outdoor seating area. The solid steel construction is incredibly durable and a hammered bronze finish gives it a rustic look that suits outdoor living. A variable control valve equipped with an integrated piezo igniter gives way to a propane heater that emits up to 40,000 BTUs of heat. Clear fire glass covers the burner and adds a touch of elegance. An easy access door located at the base allows you to conceal a 20 lb. propane tank (not included). And for your added safety, this fire pit comes with a thermocouple flame failure device. Measures 38"L x 38"W x 28"H inches, CSA approved. Includes cover for burner area.
PRICE
$479.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 38 in |
| Height | 28 in |
| Weight | 105 lbs |
Product Details
| Type | Fire Pit |
| Material | Metal |
| Color | Bronze |
| Manufacturers Part Number | GS-F-PC |
| Fuel Type | Propane |
| Brand | Hiland |
Warranty
| Warranty | 1 yr |