Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
J.W. Winco

Model # :WBB761777

MPN #: 6388030

J.W. Winco Hinge - Nylon Plastic 2.56 x 2.56 Inches

Product Description
An economical, yet very durable, substitute for metal hinges. Hinges are available in countersunk thru hole, tapped insert, or threaded stud versions.

PRICE
$11.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2.56 in
Height2.56 in
Screw Sizefits 1/4" or M6

Product Details

MaterialReinforced Nylon Plastic
ColorBlack Matte
Manufacturers Part Number6388030
Number of Screw Holes4
BrandJ.W. Winco