x

Take 15% off your entire order!

Offer applied at checkout

Hinge Split Ring Bt Copper 2-1/2"

Hinge Split Ring Bt Copper 2-1/2"

Item #: WBB359532

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 18

Price: $6.57

Save $0.33 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

HINGE S/RING bt COP 2-1/2"

COPPER TUBING SPLIT RING EXTENSION HANGER, HINGE DESIGN - Designed for the suspension of non-insulated stationary copper tubing, horizontally or vertically. Copper epoxy coated (COPPER-GARD). COPPERGARD products offer superior corrosion protection due to the epoxy coating over electro-galvanized material.

  • PIPE OD 2.625
  • SET SCREW 1/4 - 20
  • DIMENSION C 4-15/16
  • DIMENSION D 2-7/16
  • DIMENSION B 1-7/8
  • MAX REC LOAD LBS. 300
  • DIMENSION A 1/2 - 13
  • WEIGHT LBS 0.449
  • PIPE SIZE INCHES 2-1/2
  • CONSTRUCTION Malleable Iron - Copper Epoxy Coated
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

18 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hinge Split Ring Bt Copper 2-1/2"

Hinge Split Ring Bt Copper 2-1/2"

Item #: WBB359532

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant