Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Acudor

Model # :WBB204575

MPN #: HD50701010

Hinged Duct Access Door - 10 x 10

Product Description
Constructed of a 24 gauge galvanized steel double panel door and frame with mill finish for long lasting durability. 1/8" thick x 1/2"W closed cell neoprene gasketing between insulated door and frame assures tight seal without obstruction in air system. Frame includes 5/8" notched knock over tabs. Door panel filled with 2" fiberglass insulation compressed into 1" and includes aluminum continuous piano hinge. 10" W x 10" H outside flange dimensions. 8-3/4" W x 5/8" D x 8-3/4" H return flange dimensions. Color finish is Silver. Number of latches is 1.

PRICE
$39.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight3 lbs
Overall Frame Height10 in
Door Width10 in
Rough Opening8-3/4 X 8-3/4 in
Opening Width8-3/4 in
Door Height10 in
Overall Frame Width10 in
Opening Height8-3/4 in
Opening Depth5/8 in

Product Details

TypeHinged
ColorSilver
Number of Latches1
MaterialGalvanized Steel
BrandAcudor