Duct Access Door With no hinge - 16 x 16
|
Questions & Answers (0)
Product Description
Door for Duct Access with no hinge has an insulated door panel, along with the gasketing between the door and frame assures a tight seal without obstruction in the air system. Unit comes with extra - self tightening, hand operated cam latch(es) making the door panel completely removable. Galvanized steel material with mill finish. 4 Latches. Silver Finish. 16"W x 16"H Outside Flange Dimensions. 14-3/4"W x 14-3/4"D x 5/8"H Return Flange Dimensions.
PRICE
$63.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
| Overall Frame Height | 16 in |
| Door Width | 16 in |
| Rough Opening | 14-3/4 X 14-3/4 in |
| Opening Width | 14-3/4 in |
| Door Height | 16 in |
| Overall Frame Width | 16 in |
| Opening Height | 5/8 in |
| Opening Depth | 14-3/4 in |
Product Details
| Type | No Hinge |
| Color | Silver |
| Number of Latches | 4 |
| Material | Galvanized Steel |
| Brand | Acudor |