Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB1402860

MPN #: 48-22-3079

Milwaukee® 48-22-3079 7-3/4" 6-In-1 Combination Plier

Product Description
Milwaukee® 48-22-3079 6-IN-1 Combination Pliers

Milwaukee 6 in 1 Combination Pliers feature a revolutionary, forged dual head design for wire stripping and needle nose functionality. A unique reaming design is integrated into the pliers head for smoothing out rough edges of metal pipe, and a curved blade design allows for clean cuts through larger wire sizes. These pliers have the capability to cut #6 and #8 bolts and feature a swing-lock design for fast one-handed operation, and won't open when stored in a pouch or backpack. Milwaukee 6 in 1 Combination Pliers deliver maximum productivity for the trades. The Milwaukee 48-22-3079 is perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all combination pliers. The Milwaukee 48-22-3079 includes (1) 48-22-3079 Combination Plier.

Features:
  • Reaming head design - smooths edges of metal pipe from 1/2" to 1"
  • Bolt cutter - thread and cut #6 and # 8 bolts to preferred length
  • Wire stripper - strips 8-18 AWG(solid wire); 10-20 AWG(stranded wire)
  • One-Handed Swing Lock - Easy One-Handed Use and remains locked while in pouch. Spring loaded for easy opening.
  • Curved Cutting Blade for clean cuts through larger wire sizes
  • Rust Protection - Increases tool life by reducing corrosion
  • Forged Alloy Steel - For Maximum Tool Strength and Durability
  • Tether-Ready Handle Loops


PRICE
$20.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/4 in

Product Details

Handle MaterialPlastic
TypeWire Stripper
Wire CutterYes
Spring LoadedYes
Handle TypeComfort Grip
Style6-in-1 Combination
InsulatedNo
Country of OriginChina
Includes(1) 6IN1 Combination Pliers (48-22-3079)
Handle Color FamilyMulti-colored
Manufacturers Part Number48-22-3079
Handle StyleComfort Grip
BrandMilwaukee