Hirsh Industries® HL1000 Series® 36"W 2 Drawer Lateral File Cabinet, Putty
|
Questions & Answers (0)
Product Description
HL10000 Series® Lateral File Cabinets. Highest quality lateral file cabinets at a value price. Heavy duty, three-piece, ball-bearing suspension. Core-removable lock allows optional one-key convenience for multiple files. Full width designer drawer pulls. Dual lock bars secure both ends of drawers. Four adjustable leveling guides Reinforced double base construction. Interlock system prohibits the extension of more than one drawer at a time. Hang rails included for side-to-side filing. Accepts letter/legal/A-4 size hanging files. Magnetic label holder for each drawer. Baked Enamel finish in industry standard black, putty, and light gray colors. Meets or exceeds ANSI/BIFMA standards. Limited lifetime warranty. This product is made from 33% post-consumer materials.
PRICE
$675.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18-5/8 in |
| Height | 28 in |
| Weight | 116 lbs |
| Min Width | 36 in |
| Max Depth | 18-5/8 in |
| Max Height | 28 in |
| Min Depth | 18-5/8 in |
| Min Height | 28 in |
| Max Width | 36 in |
Product Details
| Assembly Required | No |
| File Size Type | Legal, Letter & A4 |
| Color | Putty |
| Number of Drawers | 2 |
| Material | Steel |
| Manufacturers Part Number | 14982 |
| Base Type | Leveling Feet |
| Lock Included | Yes |
| Brand | Hirsh Industries |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | ANSI/BIFMA Standards |