Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hirsh Industries

Model # :WBB691043

MPN #: 17899

Hirsh Industries® HL8000 Series® 36"W Receding Drawer Front Lateral File 4-Drawer - Black

Product Description
HL8000 Series® Receding Lateral Files. High quality lateral file cabinets at a value price. All drawers above the bottom have receding fronts and roll out shelves. Five drawer models have roll-out binder storage on top two drawers. Heavy duty, three-piece, ball-bearing suspension. Core-removable lock allows optional one-key convenience for multiple files. Full width designer drawer pulls. Dual lock bars secure both ends of drawers. Four adjustable leveling guides Reinforced double base construction. Interlock system prohibits the extension of more than one drawer at a time. Hang rails included for side-to-side filing. Accepts letter/legal/A-4 size hanging files. Magnetic label holder for each drawer. Baked Enamel finish in industry standard black, putty, and light gray colors. Meets or exceeds ANSI/BIFMA standards. Limited lifetime warranty. This product is made from 30% post-consumer materials.

PRICE
$819.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
819.00
Buy 6 units - 10 units
779.00Save $40.00 (5%)
Buy 11+ units
755.00Save $64.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18-5/8 in
Height52-1/2 in
Weight174 lbs
Min Width36 in
Max Depth18-5/8 in
Max Height52-1/2 in
Min Depth18-5/8 in
Min Height52-1/2 in
Max Width36 in

Product Details

Assembly RequiredNo
File Size TypeLegal, Letter & A4
ColorBlack
Number of Drawers4
MaterialSteel
Manufacturers Part Number17899
Base TypeLeveling Feet
Lock IncludedYes
BrandHirsh Industries

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsANSI/BIFMA Standards