This 36 in. wide 4 drawer commercial grade lateral filing cabinet features four roll-out shelves and one standard drawer. The top two roll out shelves accomodate 3-ring binders. Precision ball-bearing suspension allows for quiet use in your busy office environment. Fully assembled steel construction with reinforced base. Non-porous surface is easy to clean. Interlock system prevents tipping by only allowing one drawer open at a time. Dual lock bars and core-removable lock come standard. Unit includes hang rails, magnetic label holders, and four adjustable leveling glides. Greenguard Gold certified for indoor air quality. Meets or exceeds ANSI-BIFMA standards. TAA compliant. Limited Lifetime Warranty.
Hirsh Industries® HL8000 Series® 36"W Receding Drawer Front Lateral File 5-Drawer - Putty
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,439.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18-5/8 in |
| Height | 68-5/8 in |
| Weight | 189 lbs |
| Min Width | 36 in |
| Max Depth | 18-5/8 in |
| Max Height | 68-5/8 in |
| Min Depth | 18-5/8 in |
| Min Height | 68-5/8 in |
| Max Width | 36 in |
Product Details
| Assembly Required | No |
| File Size Type | Legal, Letter & A4 |
| Color | Tan |
| Number of Drawers | 5 |
| Saa Reference | B919910 LF8F365-07 |
| Material | Steel |
| Manufacturers Part Number | 17901 |
| Base Type | Leveling Feet |
| Lock Included | Yes |
| Brand | Hirsh Industries |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | ANSI/BIFMA Standards |