Trailer & Hitch Balls
Brand
Shank Diameter
Type
Size
For Use With
Finish
Width
Depth
Material
Height
Color
Style
Price
Related Products
Buyers Products 2-1/2" Heavy-Duty Ball Mount has a maximum gross trailer weight rating of 12,000 lbs. The mount works well with utility and landscape trailers. The 10" long tubular shank mount has a max drop of 5" and a rise of 3-1/2". The mount features a two-piece welded steel construction and a corrosion-resistant black powder-coated finish. It accepts 1-1/4 in. shank diameter towing balls. Durable two-piece welded steel construction. Features Corrosion-resistant powder-coated finish. Max drop: 5" - Max rise: 3-1/2" - Length: 10" Tongue accepts 1-1/4" diameter shank towing balls ...
The Gooseneck Flip Ball Hitch from Buyers Products works like a "fifth wheel" assembly that transfers part of the load to the front axle. It allows pickup trucks and flatbeds to tow up to 15 tons. The hitch is ideal for towing horse trailers, utility trailers, RVs, toy trailers, lawn care trailers, car haulers, and more. The 2-5/16 in. ball assembly mounts under the truck floor and requires only a 4 in. hole in the bed. This flip ball hitch has a powder-coated finish which is durable and corrosion-resistant.
Buyers Products 2" Ball Mount has a maximum gross trailer weight of 7,500 lb. and works well with utility and landscape trailers. The two-piece welded steel construction has a 8" max drop and a rise of 6-3/4". The mount fits any 2" receiver tube and has a length of 10". The solid steel, black powder-coated mount is durable and corrosion-resistant for years of use. Use it with 1 in. shank diameter towing balls. Features Durable two-piece welded steel construction. Corrosion-resistant powder-coated finish. Max Drop: 8" - Rise: 6-3/4" - Length: 10" Tongue accepts 1" diameter shank towing ...
Buyers Products 3-Position 2" Tubular Shank Adjustable Ball Mount is the ultimate time saver when you have a variety of hitch heights. This mount offers three height positions for different trailers and coupler heights. The 2" Tubular Shank features a max drop of 8" and a max lift of 6-3/4". The mount tongue accepts 1" diameter shank towing balls and has a maximum gross trailer weight of 6,000 lbs. Features a welded steel construction with corrosion-resistant black powder-coated finish. Features Save time by using one ball mount for many heights. Adjustable to allow for flexibility in a ...
Buyers Products 4-Position 2" Solid Shank Adjustable Ball Mount is the ultimate time saver when you have a variety of hitch heights. This mount offers four height positions for different trailers and coupler heights. The 2" Solid Shank features a max drop of 11" and a max lift of 9-3/4". The mount tongue accepts 1" diameter shank towing balls and has a maximum gross trailer weight of 10,000 lbs. Features a welded steel construction with corrosion-resistant black powder-coated finish. Features Save time by using one ball mount for many heights. Adjustable to allow for flexibility in a max ...