Buyers Products 2" Ball Mount has a maximum gross trailer weight of 7,500 lb. and works well with utility and landscape trailers. The two-piece welded steel construction has a 2" max drop and a rise of 3/4". The mount fits any 2" receiver tube and has a length of 10". The solid steel, black powder-coated mount is durable and corrosion-resistant for years of use. Use it with 1 in. shank diameter towing balls.
Features- Durable two-piece welded steel construction.
- Corrosion-resistant powder-coated finish.
- Max Drop: 2" - Rise: 3/4" - Length: 10"
- Tongue accepts 1" diameter shank towing balls
- M.G.T.W. 7,500 lbs.