Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2337151

MPN #: 1809077

Buyers Products Hitch Plate, 2-1/2 Inch Receiver Tube for RAM - 1809077

Product Description
The Hitch Plate with 2-1/2 Inch Receiver Tube from Buyers Products is designed to be ready to use so you don't need to spend time at the fabricators. It features an attached 2-1/2 in. receiver tube, two forged D-rings, and a pre-punched hole that fits most trailer electrical connectors. The 1/2 in. thick hitch plate includes ICC bumper protection and features a black powder-coated finish for corrosion resistance. It should be both welded and bolted to the frame. The hitch plate fits for RAM heavy duty vehicles, rated up to 20,000 lbs.

PRICE
$659.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth62 in
Height17 in
Weight126.4 lbs
Receiver Size2.50

Product Details

M.G.T.W.20000 lb
FinishPowder Coat
MaterialCarbon Steel
DescriptionHitch Plate
ColorBlack
Manufacturers Part Number1809077
BrandBuyers Products