Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276447

MPN #: 1804015

Buyers Products 12" Hitch Receiver Extension w/ Step - 1804015

Product Description
Buyers Products 12" Hitch Receiver Extension provides more clearance between your vehicle and your trailer. This feature lets you install a bike rack that will clear your mounted spare tire, or simply allow you to add an optional step plate for easy access around your trailer assembly. The extension is 12" long and accepts all 2 in. hitch accessories. It features a cast steel collar and corrosion-resistant black powder coating. Important: A hitch extension will reduce your towing capacity by one-third.

Features
  • Lets you install a bike rack that clears your spare tire.
  • Provide more clearance between your vehicle and trailer.
  • Sturdy cast-steel collar, Corrosion-resistant black powder-coated finish
  • Extension has a weld-on step
  • Reduces hitch capacity by 33%


PRICE
$78.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/4 in
Depth17-5/6 in
Height17-5/6 in
Weight22.7 lbs
Size12"
Receiver Size2"
Shank Length12 in

Product Details

ColorBlack
For Use WithBike Racks, Towing Clearance , Light-Duty Trailers
FinishPowder Coat
MaterialCarbon Steel
Hitch Pin Hole5/8"
DescriptionHitch Receiver Extension w/ Step
Manufacturers Part Number1804015
M.V.I.Reduces Hitch Capacity by 33%
BrandBuyers Products