SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman HJ1008WLG Flat Screw Cvr Encl, 11.31x9.31x5.43, Fiberglass

Hoffman HJ1008WLG Flat Screw Cvr Encl, 11.31x9.31x5.43, Fiberglass

Item #: WBB1609943

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$134.00 up to 2% OFF

Price: $130.95

Save $6.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hoffman HJ1210WLG Flat Screw Cvr Encl, 13.30x11.29x5.58, Fiberglass

Hoffman HJ1210WLG Flat Screw Cvr Encl, 13.30x11.29x5.58, Fiberglass

Hoffman P19RP1UP Panel, Rack Mounting, 1 RU x19.00, Steel/LtGray

Hoffman P19RP1UP Panel, Rack Mounting, 1 RU x19.00, Steel/LtGray

Hoffman AL48 Quick-Release Latch Kit, Fiberglass

Hoffman AL48 Quick-Release Latch Kit, Fiberglass

Hoffman A1086CHQRFG Solid Cover/QR, 10.00x8.00x6.00in, Type 4X Encl, Fiberglass

Hoffman A1086CHQRFG Solid Cover/QR, 10.00x8.00x6.00in, Type 4X Encl, Fiberglass

Hoffman A12106CHSCFG Solid Cover/Scr, 12.00x10.00x6.00in, Type 4X Encl, Fiberglass

Hoffman A12106CHSCFG Solid Cover/Scr, 12.00x10.00x6.00in, Type 4X Encl, Fiberglass

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hoffman A10086CH, Continuous Hinge W/Clamps, Type 12, 10.00X8.00X6.00, Steel/Gray

Hoffman A10086CH, Continuous Hinge W/Clamps, Type 12, 10.00X8.00X6.00, Steel/Gray

Hoffman HJ1008WLG Flat Screw Cvr Encl, 11.31x9.31x5.43, Fiberglass

Enclosures feature a flat, overlapping cover design that ensures a more-secure seal. Available with removable and hinged covers for application flexibility.

Features:
  • Compression-molded fiberglass construction
  • Overlapping flat, solid-covers
  • Cover fastens with screws
  • Type 304 stainless steel piano hinges on hinged models
  • Integral mounting brackets
  • Enclosures protect equipment and operators from indirect electrical contact

Weights & Dimensions

  • A x B x C 9.71 x 7.21 x 4.30 in
  • Panel Size 8.75 x 6.88 in

Product Details

  • Type 4X
  • Steel Panel A10P8
  • Aluminum Panel A10P8AL
  • Brand Hoffman
  • Description Flat Cover With Screws
  • Door Fasteners 4 screws
  • Material Fiberglass
  • Manufacturers Part Number HJ1008WLG
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman HJ1008WLG Flat Screw Cvr Encl, 11.31x9.31x5.43, Fiberglass

Hoffman HJ1008WLG Flat Screw Cvr Encl, 11.31x9.31x5.43, Fiberglass

Item #: WBB1609943

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant