Plastic & Fiberglass Boxes
Availability
Brand
Length
Width
Depth
Material
Height
Type
Color
Price
Related Products
Consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces. See the HMI chapter for related mild steel consolets. Features: Type 304 stainless steel Seams continuously welded and ground smooth Captivated cover screws thread into sealed wells Cover attached with continuous hinge Oil-resistant gasket Bonding provision on door
Hoffman WS747518SS, WATERSHED™ Free-Stand, Type 4X, 74.00x75.00x18.00in The largest-sized QLINE™ enclosure, QLINE I provides easy access and protects larger controls from corrosive environments. Choose from screw cover, hinge, internal mounting, variable depth and quick-release latch options to meet your design and security requirements. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative. Screw Cover Enclosures have easy-to-remove covers attached to body with strong, durable polyamide ...
An economical solution for a broad range of electrical and terminal wiring applications that don't require a back panel, this enclosure features aesthetic, rounded corners and is available in flat and dome cover models for mounting flexibility. Features: Drawn 16 gauge steel (no welded seams or sharp corners) Cover screws Formed flanged cover Oil-resistant gasket External wall-mounting brackets Bonding provision on flat cover; grounding nut in body
Hoffman A404NFSS, J Box, Clamp Cover, Type 4X, 4.00x4.00x3.00in, SS Type 304 Consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces. See the HMI chapter for related mild steel consolets. Features: Type 304 stainless steel Seams continuously welded and ground smooth Captivated cover screws thread into sealed wells Cover attached with continuous hinge Oil-resistant gasket Bonding provision on door
INLINE™ EMC Enclosures provide style, functionality and EMC protection. The flush body-to-door design can be secured by either screws or quarter-turn latches, making these enclosures an excellent choice for applications requiring an aesthetic appearance. Features: 16 gauge (1.4-mm) steel Seams continuously welded and ground smooth External formed body flange Large perimeter body opening Fastening holes in back of body for direct mounting or optional external mounting brackets Bonding provision (M6) on cover; grounding stud (M6) on body Metalized non-woven fabric EMI/RFI material ...