Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hougen

Model # :WBB3185377

MPN #: 130101

Hougen® HMD130 Ultra Low Profile Magnetic Drill, 1 Speed, 115V

Product Description
Ultra Low Profile lightweight right angle drill with large capacity. Drilling in confined spaces, small mag drill

Features:
  • Lightweight at only 23.8 lbs (10.8kg)
  • Patented quill feed arbor for smooth cuts and minimal maintenance
  • Uses RotaLoc Plus™ annular cutters which requires no tools for installation or removal
  • Pilot light
  • Positive slug ejection
  • High torque gearing
  • Lift detector safety system
  • Feed handle switches easily from side to side
  • Ratchet can be used in place of feed handle
  • Rear mounted controls
  • Carrying handle
  • Carrying Case included
  • Two year warranty


PRICE
$1,459.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-11/16
Width6-3/4 in
Height6-15/32 in
Weight23.8 lbs
Base Work Table3/8 in
Base Dimensions4 x 9 in
Max Spindle Distance to Table1 in

Product Details

RPM450 rpm
TypeElectromagnetic Drill
Drilling Capacity Cast Iron1-3/8
Hertz50/60 Hz
Number of Spindle Speeds1
Drilling Capacity Mild Steel1-3/8
StyleMagnetic Drill
Motor Voltage115 V
Manufacturers Part Number130101
Motor Horsepower11/16 HP
BrandHougen

Warranty

Warranty2 yr