Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169454

MPN #: JT9-354402-2

JET® J-2550 Floor Model Drill Press, 1 HP, 1-Phase, 230V

Product Description

Accuracy, stability and versatility are the benchmark features of the JET® 15" and 20" Drill Presses. This high quality line of JET® Drill Presses offer a greater range in spindle speeds than other machines of this class. JET® backs their machines with the industry-leading Two Year Warranty.

Features:
  • 4-3/4" stroke for deep hole applications
  • Cast iron head
  • Constructed to provide a solid base for drilling
  • Large ground steel column for maximum head and table support
  • Large production table tilts 45°
  • Large quill allows greater accuracy
  • Telescoping safety spindle guard
  • The enclosed spindle assembly is supported by four permanently lubricated ball bearings for greater precision and accuracy


PRICE
$3,009.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length56-1/2
Width26 in
Height13 in
Weight304 lbs
Size20 in
Spindle Travel4-3/4 in
Base Dimensions22-3/4 x 17-3/4 in
Drills to Center of Circle20 in
Quill Diameter2-1/4 in
Table Size (L x W)18-11/16 x 16-3/4 in
Column Diameter3-5/8 in
T-Slots Number And Size3 & 1/2 in
Drilling Capacity5/8 in
Spindle Distance To Base43-1/2 in
Distance Spindle To Column10 in

Product Details

Drilling Capacity Mild Steel5/8
Motor Voltage230 V
Phase1
Manufacturers Part NumberJT9-354402-2
Motor Horsepower1 HP
Spindle TaperMT-3
BrandJET
TypeFloor Model Drill Press
Drilling Capacity Cast Iron3/4
Number of Spindle Speeds12
StyleFloor Drill Press
Range of Spindle Speeds150 - 4,200 rpm
DescriptionFloor Model Drill Press

Warranty

Warranty2 yr