• Offer a seat to a wider variety of people with a frame supporting 450 lbs. • Optimize your airflow with cool, breathable stretch-mesh fabric seat and back • Give your back a break with exceptional lumbar support • Get comfortable with adjustable seat height and arms • Keep the hassle to a minimum with easy assembly instructions • Tested to quality standards of HON experts and backed by The HON Company's full lifetime warranty • Free up your mobility with a 360-degree swivel mechanism • Stabilize your sit with a reinforced five-star base • Make things easier with a wider seat that comfortably accommodates accessories and specialized equipment
HON Crio High-Back Big And Tall Chair, Mesh Back, Adjustable Arms, Adjustable Lumbar, Black Fabric
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$609.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28.375 in |
| Depth | 29.125 in |
| Height | 45.625 in |
| Weight Capacity | 450 lbs |
| Seat Width | 22 in |
| Seat Depth | 19.625 in |
| Seat Height | 21.75 in |
| Min Seat Height | 17.875 in |
| Max Seat Height | 21.75 in |
| Base | 5-Star Base |
| Min Back Height | 25.125 in |
| Max Back Height | 25.125 in |
| Back Width | 20.875 in |
| Back Height | 25.125 in |
Product Details
| Assembly Required | Yes |
| Back Color Family | Black |
| Frame Color Family | Black |
| Tilt Type | Swivel Tilt |
| Seat Type | Waterfall Edge |
| Back Material | Mesh |
| Stackable | No |
| Arm Type | Height and Width Adjustable |
| Collection | Crio |
| Brand | HON |
| Type | Task |
| Color | Black |
| Series | Crio |
| Casters | 5 |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Frame Material | Plastic |
| Back Type | High |
| Seat Material | Polyester |
Warranty
| Warranty | Backed by the HON Limited 5-Year Warranty yr |
Compliance & Certifications
| CAL 117 Certified | Yes |